Apply to be a TradeMaster!
Main product image of Commercial Combo Switch, Auto-Grnd, #14-#12 Awg 15A 120/277V Switch, 125V Recept, Rocker, Black, TR7730BK
Magnifying glass
Hover image to zoom

Commercial Combo Switch, Auto-Grnd, #14-#12 Awg 15A 120/277V Switch, 125V Recept, Rocker, Black, TR7730BK

Brand:
Eaton
SKU:
TR7730BK
Rating:
(0)
Q&A:
(0)
Commercial Combo Switch, Auto-Grnd, #14-#12 Awg 15A 120/277V Switch, 125V Recept, Rocker, Black, TR7730BK
Magnifying glass
Hover image to zoom
$15.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Color
Black
Product Highlight: Voltage
120/277v/125v
Product Highlight: Mount
Flush
Product Highlight: Amperage
15 Amps

Description

–
Eaton commercial grade combination switch, tamp resist, auto-grnd, Decorator, #14 - #12 AWG, 15A, Commer, 120/277V switch, 125V recept, bk and sd wiring, Rocker, Maint closure, Screw, Brass, blk, 5-15R, -20-60?C, dplx, thermoplas, PVC

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Oversized termination screws for simplified wire installation
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire
Built-in wire stripper to speed up installation
Welded construction provides superior assembly security under heavy use

Specs

–
Product Type:

Commercial Grade Combination Switch

Material:

Thermoplastic

Grade:

Commercial

Color:

Black

Wiring:

Back And Side

AWG:

14-12

Voltage:

120/277v/125v

Application:

Commercial

NEMA Rating:

5-15R

Mount:

Flush

Poles:

1

Type:

Single-Pole

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy