Apply to be a TradeMaster!
Main product image of Commercial Combo Switch,Auto-Grnd, #14-#12Awg 15A 120/277V Switch, 125V Recept, Rocker, Ivy, TR7730V
Magnifying glass
Hover image to zoom

Commercial Combo Switch,Auto-Grnd, #14-#12Awg 15A 120/277V Switch, 125V Recept, Rocker, Ivy, TR7730V

Brand:
Eaton
SKU:
TR7730V
Rating:
(0)
Q&A:
(0)
Commercial Combo Switch,Auto-Grnd, #14-#12Awg 15A 120/277V Switch, 125V Recept, Rocker, Ivy, TR7730V
Magnifying glass
Hover image to zoom
$15.52 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Color
Ivory
Product Highlight: Voltage
120/277v/125v
Product Highlight: Mount
Flush

Description

–
Eaton commercial grade combination switch, tamp resist,Auto-grnd, Decorator, #14 - #12AWG, 15A, Commer, 120/277V switch, 125V recept, bkAnd sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, 5-15R, -20-60?C, dplx, thermoplas, PVC

Eaton'sArrow Hart commercial specification grade switchesAre designed to provide superior quality, reliabilityAnd performance inA variety of commercial environments.

Stippled lineAnd ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Oversized termination screws for simplified wire installation
Built-in wire stripper to speed up installation
Welded construction provides superiorAssembly security under heavy use
Tapered back-wire openings handle multiple sizesAnd types, up to #10AWG solid or stranded wire

Specs

–
Wiring:

Back And Side

Product Type:

Commercial Grade Combination Switch

Amperage:

15

NEMA Rating:

5-15R

Material:

Thermoplastic

Poles:

1

AWG:

14-12

Type:

Single-Pole

Grade:

Commercial

Color:

Ivory

Voltage:

120/277v/125v

Mount:

Flush

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy