Apply to be a TradeMaster!
Main product image of Vacancy Sensor Dual Switch, Dual Switch, w/ Nightlight, 120V, Light Almond, 1000 Sq Ft, VS310R-LA
Magnifying glass
Hover image to zoom

Vacancy Sensor Dual Switch, Dual Switch, w/ Nightlight, 120V, Light Almond, 1000 Sq Ft, VS310R-LA

Brand:
Eaton
SKU:
VS310R-LA
Rating:
(0)
Q&A:
(0)
Vacancy Sensor Dual Switch, Dual Switch, w/ Nightlight, 120V, Light Almond, 1000 Sq Ft, VS310R-LA
Magnifying glass
Hover image to zoom
$52.48 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Mount
Flush
Product Highlight: Color
Light Almond

Description

Eaton vacancy sensor dual switch, Dual switch, with nightlight, Flush, 120V, Wire leads, Maintained closure, Light almond, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 1000 sq ft, Vacancy, 1000W 710575

Enjoy advanced energy savings and state-of-the-art automation with Eaton's occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you've left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may be left on accidentally.

Sensors use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect movement
Occupancy and vacancy sensor work with incandescent and magnetic low-voltage (MLV) lighting load types
Built-in dimmer provides preset full-range dimming of light load and are easily shown with a horizontal row of green LEDs
Vacancy sensors provide Manual ON/Auto OFF operation only
Sensors automatically turn lights OFF after a space becomes vacant and a preset time delay elapses
Occupancy sensors provide Auto ON/Auto OFF or Manual ON/Auto OFF operation

Specs

Voltage:

120v

Poles:

1

Mount:

Flush

Product Type:

Vacancy Sensor Dual Switch

Wiring:

Wire Leads

Phase:

1

Color:

Light Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy