Apply to be a TradeMaster!
Main product image of 1NO 3-Pole XT IEC Non-Reversing Contactor, Full Voltage, (220/240V, 9 Amp)
Magnifying glass
Hover image to zoom

1NO 3-Pole XT IEC Non-Reversing Contactor, Full Voltage, (220/240V, 9 Amp)

Brand:
Eaton
SKU:
XTCE009B10B
Rating:
(0)
Q&A:
(0)
1NO 3-Pole XT IEC Non-Reversing Contactor, Full Voltage, (220/240V, 9 Amp)
Magnifying glass
Hover image to zoom
$134.39 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
9 Amps
Product Highlight: Voltage
220/240V

Description

–
Product Features
  • Amperage Rating: 9A
  • Coil Voltage: 220 Vac 50 Hz, 240 Vac 60 Hz
  • Contact Configuration: 1NO
  • Frame Size: 45 mm
  • Frequency Rating: 50-60 Hz
  • Max Hp Rating: 0.5, 1, 1.25/ 3, 3, 5, 7.5 hp (1/3PH @115,200,230/200,230,460,575 V)
  • Number Of Poles: Three-pole
  • Operation: Non-reversing
  • Series: XT IEC series
  • Terminals: Screw terminals
  • Type: Full voltage non-reversing contactor

Specs

–
Product Type:

Contactor

Amperage:

9

Voltage:

220/240V

Poles:

3

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy