Trade Professional? Apply to become a TradeMaster!
Description
ecobee's Energy Management System is perfect for situations where a simple thermostat just isn't enough and a full-scale building automation system would be costly and overly complex. The ecobee Energy Management System is the newest Wi-Fi enabled technology offered for the commercial market that addresses the issues that matter most. The EB-EMSSi-01 features Wi-Fi Connectivity to the Internet, Easy Web Portal, Live Weather, and a Color NON-Touch Screen. Secure Online Web Portal for Remote Management and diagnostics. Free over-the-air Software Upgrades. Gas, Oil, Electric, Boiler, and Heat Pump Compatible. 365 Day Scheduling, 7-Day Programmable. Humidity Sensing. Downloadable System Reports.
  • Heating and cooling account for up to 63% of light-commercial energy usage. With ecobee, you can monitor and control your commercial building’s HVAC system and automate ancillary devices—all at a fraction of the price of a Building Automation System.
  • Manage an unlimited number of thermostats, individually or as groups, across various locations with multiple users, all from a single web portal or smart phone app.
  • With an average payback of less than one year, and no recurring fees - ecobee improves your bottom line year after year.
  • Administrators have complete control over thermostat settings and can establish different permissions, limit employee access or lock out thermostats to minimize energy waste.
  • ecobee’s remote diagnostics and reporting tools provide insight to help you remotely identify and assess problems, reducing administration time and HVAC service costs.
  • ecobee does the work for you. Their intelligent algorithms use thousands of data points to optimize for comfort when a building is occupied, and save energy when it’s not.
  • Apply standardized operating procedures across all locations so that you’re always running the right schedule in the right place at the right time.
Read more
Manuals (1)
Specs
Application:
Heat Pump
Gas oil electric
Multi Stage (Heat/Cool)
User Interface:
Push Button
Programmability:
7 Day
Programmable
Changeover:
Auto
Humidity Control:
No
Stages:
3 Heat/2 Cool
Features:
Dual Fuel
Wifi
Power Supply:
24 VAC
Mount:
Horizontal
Humidity Control:
No
Wireless:
Yes
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.