Apply to be a TradeMaster!
Main product image of Ecobee Smart Thermostat Premium with Voice Control and SmartSensor
Magnifying glass
Hover image to zoom

Ecobee Smart Thermostat Premium with Voice Control and SmartSensor

Brand:
Ecobee
SKU:
EB-STATE6-01
Rating:
(0)
Q&A:
(0)
Ecobee Smart Thermostat Premium with Voice Control and SmartSensor
Magnifying glass
Hover image to zoom
EB-STATE6-01 has been discontinued
Discontinued June 16, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Ecobee Smart Thermostat Premium with Voice Control and SmartSensor
Brand:
Ecobee
SKU:EB-STATE6P-01
(3)
Order by today, receive 65 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
Programmable
Product Highlight: Warranty
3 Year Limited Warranty

Description

Ecobee's Smart Thermostat with voice control has been redesigned with premium materials and advanced engineering, featuring thicker glass, intuitive usability, a larger screen, new metal body, and our most advanced sensors ever.

Smart features and easy scheduling can help you save up to 26% annually on heating and cooling costs (compared to a hold of 72°F/22°C.) The Smart Thermostat Premium helps lower homeowners’ carbon footprint by automatically conserving energy, designed with quality materials to last for over 10 years.

Features:
  • Radar occupancy & proximity sensing
  • Air Quality Monitor
  • Multi-Speed Fan support
  • Control through iOS & Android apps and Apple Watch
  • Alexa Built-In
  • Siri Enabled (Apple home hub required)

Includes:
  • Smart Thermostat Premium
  • SmartSensor with detachable stand or wall mount
  • Backplate
  • Wiring diagrams
  • Screws & drywall Plugs
  • Power extender kit
  • Trim plate/adaptor plate
  • Quick start guide

Specs

Product Type:

Thermostat

Programmability:

Programmable

Display:

LCD

User Interface:

Touchscreen

Features:

Voice Control

Bluetooth Pairing

Wifi

Amazon Alexa Enabled

Power Consumption:

3.5 VA

Operating Temp Range:

14° to 122°F

Operating Humidity:

5 to 95% RH, non-condensing

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm