Apply to be a TradeMaster!
Main product image of Ecobee Smart Thermostat Enhanced
Magnifying glass
Hover image to zoom

Ecobee Smart Thermostat Enhanced

Brand:
Ecobee
SKU:
EB-STATE6LP-01
Rating:
(2)
Q&A:
(0)
Ecobee Smart Thermostat Enhanced
Magnifying glass
Hover image to zoom
$203.38 each
In Stock
In Stock
Get 89 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Ecobee Smart Thermostat Enhanced learns your temperature preferences and your schedule, so your home is just the way you like it. The Smart Thermostat automatically lowers the temperature when you’re sleeping to keep you cool and comfortable, and pre-cools or pre-heats your home before you arrive - so it’s comfortable the moment you walk in. Works with available SmartSensors to detect which rooms are in use and adjusts the temperature accordingly.

The Smart Thermostat helps lower homeowners’ carbon footprint by automatically conserving energy, designed with quality materials to last for over 10 years.

Includes:
  • Smart Thermostat Enhanced
  • Thermostat mounting plate
  • Quick-start guide
  • Wire labels
  • Screws and drywall anchors

Specs

–
Product Type:

Thermostat

Programmability:

Programmable

Display:

LCD

User Interface:

Touchscreen

Features:

Wifi

Bluetooth Pairing

Amazon Alexa Enabled

Power Consumption:

3.5 VA

Operating Temp Range:

14° to 122°F

Operating Humidity:

5 to 95% RH, non-condensing

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Professional look, easy setup, great functionality

As a pro, this thermostat is a great option to provide. The programming/setup is a breeze. You do need to know a few key technical details on the system, all of which could be figured out. If you have a heat pump or complicated system it could get a little tricky as a homeowner. But for us, we love them. They work great, look clean, every time we hook them up to wi-fi it's seamless. It comes with a remote sensor which I highly recommend putting in the room that they spend the most time.
Shane-O
Rhode Island
5 months ago
Was this review helpful to you?

Ecobee Smart Thermostate

This product is a game changer along with the remote sensors. We've battled heat in the upstairs bedroom and this is improved our comfort.
Sam
Carmel, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy