Meet the all-new Smart Thermostat Lite. Made for simplicity with input from contractors, it's easy to install and use, hardwired for reliability, built to last, and designed to save your customers up to 23% on their heating and cooling costs. Best of all, it's exclusive to Pros.
| Power Supply: | 24 VAC |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Gas, oil, electric Heat Pump 4 Heat/2 Cool |
| Features: | Dual Fuel Wifi |
| Voltage: | 24V |
| Wireless: | Yes |
| Programmability: | 7 Day Programmable |
| Mount: | Horizontal |
| Changeover: | Auto |
| Size: | 1/2" |
| Power Consumption: | <3.5VA |
| Humidity Control: | Yes |
| Material: | Thermoplastic |
| User Interface: | Touchscreen |