Apply to be a TradeMaster!
Main product image of 10 Amp Fast-Acting Class CC Current Limiting Fuse (600V)
Magnifying glass
Hover image to zoom

10 Amp Fast-Acting Class CC Current Limiting Fuse (600V)

Brand:
Edison
SKU:
HCLR10
Rating:
(1)
Q&A:
(0)
10 Amp Fast-Acting Class CC Current Limiting Fuse (600V)
Magnifying glass
Hover image to zoom
$17.10 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Voltage
600V

Description

–
Product Features
  • Class CC
  • Low voltage fuse
  • UL listed
  • CSA certified
  • Fast-acting
  • Current-limiting
  • 0.406" diameter
  • 10A
  • 600Vac
  • 200kA@600Vac

Specs

–
Product Type:

Fuse

Amperage:

10

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

Excellent
EF Designer
GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy