Apply to be a TradeMaster!
6 Amp Fast-Acting Class CC Current Limiting Fuse (600V)

6 Amp Fast-Acting Class CC Current Limiting Fuse (600V)

Brand:
Edison
SKU:
HCLR6
Rating:
(0)
Q&A:
(0)
6 Amp Fast-Acting Class CC Current Limiting Fuse (600V)
$14.84 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Voltage
600V

Description

–
Product Features
  • Class CC
  • Low voltage fuse
  • UL listed
  • CSA certified
  • Fast-acting
  • Current-limiting
  • 0.406" diameter
  • 6A
  • 600Vac
  • 200kA@600Vac

Specs

–
Product Type:

Fuse

Amperage:

6

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy