Apply to be a TradeMaster!
Main product image of 100 Amp One-Time Class H Fuse (250V)
Magnifying glass
Hover image to zoom

100 Amp One-Time Class H Fuse (250V)

Brand:
Edison
SKU:
KON100
Rating:
(0)
Q&A:
(0)
100 Amp One-Time Class H Fuse (250V)
Magnifying glass
Hover image to zoom
$53.70 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
250v

Description

–
Product Features
  • Class H
  • Knife Blade Fuse
  • 250V
  • 100A
  • 1 Barrel
  • 1-1/16" Diameter
  • 10kA@250 AIC rating
  • One-time, fast-acting low voltage fuse

Specs

–
Product Type:

Fuse

Amperage:

100

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy