Apply to be a TradeMaster!
Main product image of 400 Amp One-Time Class H Fuse (250V)
Magnifying glass
Hover image to zoom

400 Amp One-Time Class H Fuse (250V)

Brand:
Edison
SKU:
KON400
Rating:
(0)
Q&A:
(0)
400 Amp One-Time Class H Fuse (250V)
Magnifying glass
Hover image to zoom
$120.55 each
Backorder
Backorder
Get it Tue, Sep 22 - Tue, Oct 20

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

Product Highlight: Amperage
400 Amps
Product Highlight: Voltage
250v

Description



Product Features
  • Class H
  • Knife blade fuse
  • 250V
  • 400A
  • 1 Barrel
  • 1-15/16" diameter
  • 10kA@250 AIC rating
  • One-time, fast-acting low voltage fuse

Specs

Product Type:

Fuse

Amperage:

400

Voltage:

250v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy