Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Electrical Supplies
Fuses
Plug Fuses & Adapters
Plug Fuses
20 Amp Dual-Element -Time Delay Edison Style Plug Fuse (125V)
Brand:
Cooper Bussmann
SKU:
T-20
Rating:
(0)
Q&A:
(0)
We no longer carry T-20
Unavailable since November 10, 2023
MANUALS (1)
Brochure
Brochure
This item replaces:
626-20T
Product Highlights
–
125v
20 Amps
Description
–
Product Features
Plug fuse
Time delay
20A
125 Vac
10 kAIC (RMS Symmetrical) interrupt rating
Threaded mount
Duel element
Plastic body
Brass threads
Edison base
Hide Description
Specs
–
Product Type:
Fuse
Voltage:
125v
Amperage:
20
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video