Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Tankless Replacement Parts
Eemax Tankless Water Heater Parts
Replacement Element for EX65, EX65T (6.5kW, 240 V), EX890
Brand:
Eemax
SKU:
EX890
Rating:
(0)
Q&A:
(0)
Hover image to zoom
EX890 has been discontinued
Discontinued June 12, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Install Instructions
Install Instructions
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Replacement Element for EX65, EX65T (6.5kW, 240 V), RTE10622
Brand:
Eemax
SKU:
RTE10622
(0)
Backorder
Get it
Fri, Dec 4 - Thu, Jan 7
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
240v
Description
–
Replacement Element for EX65, EX65T (240V, 6.5 kW)
Specs
–
Application:
Replacement Part
Kilowatts (KW):
6.5
Voltage:
240v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video