Apply to be a TradeMaster!
Main product image of LavAdvantage Electric Tankless Water Heater for Eyewash (4.1 kW, 208V)
Magnifying glass
Hover image to zoom

LavAdvantage Electric Tankless Water Heater for Eyewash (4.1 kW, 208V)

Brand:
Eemax
SKU:
SPEX4208T-EE
Rating:
(0)
Q&A:
(0)
LavAdvantage Electric Tankless Water Heater for Eyewash (4.1 kW, 208V)
Magnifying glass
Hover image to zoom
$449.35 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
0.2 MAX GPM
Product Highlight: Installation Type
Under Sink
Product Highlight: Voltage
208V

Description

Note: 3/8" Compression (1/2" OD)

    LavAdvantage Electric Tankless Water Heater for Eyewash (4.1 kW, 208V)

    Features:
    • Thermostatic heater ideal for fixed or variable flow applications
    • Low flow activation with 0.2 GPM turn on flow rate
    • Mounts in any orientation for a flexible installation

      Specifications:
      • Power: 4.1kW
      • Volts: 208V
      • Phase: 1
      • Amperage: 0
      • Recommended Wire Size: 14 AWG
      • GPM Turn On: 0.2
      • Physical Max Volume: 0 gpm
      • Minimum Operating Temp: 70
      • Max Operating Temp: 140
      • Minimum Operating Pressure: 35 PSI
      • Max Pressure Rating: 150 PSI
      • Cover Material: ABS-UL 94 5VA Rated
      • Element Type: Replaceable cartridge - bare wire
      • Element Material: Nichrome

Specs

Voltage:

208V

Kilowatts (KW):

4.1

Amps (208V):

20

Max Flow (GPM):

0.2

Max Operating Pressure:

150 psi

Min Operating Pressure (PSI):

35 PSI

Fuel Type:

Electric

Installation Type:

Under Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy