| Application: | Point of Use |
|---|---|
| Installation Type: | Point of Use |
| Voltage: | 240v |
| Kilowatts (KW): | 4.8 |
| Amperage: | 20 |
| Max Operating Pressure: | 140 PSI |
| Min Operating Pressure (PSI): | 30 |
| Max Pressure (PSI): | 150 |
| Min Flow (GPM): | 0.5 |
| Max Flow (GPM): | 2 |
| Fuel Type: | Electric |
| Efficiency: | 99% |
| Phase: | 1 |
| Flow Rate at 50F Temp Rise (GPM): | 0.7 |
| Flow Rate at 60F Temp Rise (GPM): | 0.5 |
| Flow Rate at 70F Temp Rise (GPM): | 0.5 |
| Flow Rate at 40F Temp Rise (GPM): | 0.5 |