Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

3/8" (1)
1/2" (1)
5/8" (1)
3/4" (1)
7/8" (1)
5/16" x 3/8" (1)

Price Range
–

$30 to $35 (1)
$35 to $40 (2)
$40 to $45 (1)
$50 to $60 (1)
$60 to $70 (1)

Elbow Unions

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 5/16" x 3/8" Elbow Union
5/16" x 3/8" Elbow Union
SKU: ELUN51614
SmartLock
SKU: ELUN51614
Brand: SmartLock
$34.97 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 3/8" Elbow Union
3/8" Elbow Union
SKU: ELUN3800
SmartLock
SKU: ELUN3800
Brand: SmartLock
$35.29 each
In Stock
Get 18 by Fri, Nov 27
In Stock
Get 18 by Fri, Nov 27
Compare
Product Image of 7/8" Elbow Union
7/8" Elbow Union
SKU: ELUN7800
SmartLock
SKU: ELUN7800
Brand: SmartLock
$61.00 each
In Stock
Get 7 by Tomorrow, Nov 24
In Stock
Get 7 by Tomorrow, Nov 24
Compare
Product Image of 1/2" Elbow Union
1/2" Elbow Union
SKU: ELUN1200
SmartLock
SKU: ELUN1200
Brand: SmartLock
$37.35 each
In Stock
Get 7 by Tomorrow, Nov 24
In Stock
Get 7 by Tomorrow, Nov 24
Compare
Product Image of 3/4" Elbow Union
3/4" Elbow Union
SKU: ELUN3400
SmartLock
SKU: ELUN3400
Brand: SmartLock
$52.50 each
In Stock
Get 4 by Tomorrow, Nov 24
In Stock
Get 4 by Tomorrow, Nov 24
Compare
Product Image of 5/8" Elbow Union
5/8" Elbow Union
SKU: ELUN5800
SmartLock
SKU: ELUN5800
Brand: SmartLock
$43.50 each
In Stock
Get 8 by Tomorrow, Nov 24
In Stock
Get 8 by Tomorrow, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Elbow Unions

Elbow Unions are compression fittings that join two tubes at a 90 degree angle, and the SmartLock ELUN3800 shows how the style works: it connects 3/8 inch copper or aluminum tube without brazing or flaring. Other SmartLock sizes in the catalog sample include 1/2 inch, 3/4 inch and 7/8 inch, and each of those records lists aluminum alloy as the material. The ELUN3800 comes pre-assembled with one elbow union body, two union nuts, two ferrules and one positioning strip. SmartLock says standard wrenches align and tighten the components, which lets technicians skip open flames and finish installs faster. Torch-free joints can simplify jobs where open flames slow the schedule. Matching the fitting size to the tube size before the install starts keeps the joint straightforward and the job moving.

Subcategories

  • 3/8 Inch Elbow Unions: 3/8 inch elbow unions connect two 3/8 inch copper or aluminum tubes at a 90 degree angle. Technicians use them to turn a tube run without brazing or flaring. The SmartLock ELUN3800 lists a 3/8 inch size and aluminum alloy as the material. It comes pre-assembled with two union nuts, two ferrules and one positioning strip.
  • 5/16 Inch x 3/8 Inch Elbow Unions: The 5/16 inch x 3/8 inch SmartLock elbow union connects copper or aluminum tube to copper or aluminum tube at a 90 degree angle. The catalog description says there is no reduction in flow. Technicians pick this size when the tube sizes on the job match the listed 5/16 inch x 3/8 inch dimensions. The record lists copper and aluminum as materials.
  • 1/2 Inch Elbow Unions: The 1/2 inch elbow union connects 1/2 inch copper or aluminum tubes at a 90 degree angle without brazing or flaring. Technicians use it for compression joints made with standard wrenches. The SmartLock ELUN1200 lists 1/2 inch as its size and describes patented metal-to-metal sealing technology. Its contents include two union nuts, two ferrules and one positioning strip.
  • 3/4 Inch and 7/8 Inch Elbow Unions: The SmartLock ELUN3400 is the 3/4 inch elbow union and the ELUN7800 is the 7/8 inch version. Each connects copper or aluminum tubes of its size at a 90 degree angle without brazing or flaring. Both list aluminum alloy as the material and describe patented metal-to-metal sealing technology. Technicians choose them when tube runs call for these sizes and a torch-free joint.

Buying Guide

Start with the tube. Measure the outside diameter and confirm whether the run is copper or aluminum, since the SmartLock records describe fittings for copper or aluminum tube. Then match the elbow union size to that tube: the catalog sample shows 3/8 inch, 1/2 inch, 3/4 inch and 7/8 inch models, plus a 5/16 inch x 3/8 inch fitting. Model numbers track the size, so ELUN1200 is the 1/2 inch fitting, ELUN3400 is the 3/4 inch fitting and ELUN7800 is the 7/8 inch fitting.

Next, consider how the joint gets made. Compression fittings of this style skip brazing and flaring, so they suit jobs where torch work is a problem. Check the box contents on the product page, since the ELUN models are listed as pre-assembled with one body, two union nuts, two ferrules and one positioning strip. SmartLock says standard wrenches handle alignment and tightening.

When comparing Elbow Unions across a job, keep the angle in mind. Every fitting in the sample turns the run at 90 degrees, so a different angle calls for a different fitting type. Confirm pressure and temperature needs against the individual product page, because the catalog sample doesn't state ratings for these models.

Finally, tally the turns in the run and confirm each tube diameter against the fitting size before ordering. Size mismatches stall a job, and a quick check of the model number against the tube prevents a return trip.

Frequently Asked Questions

Do elbow unions need brazing or flaring?

SmartLock Elbow Unions such as the ELUN3800 connect 3/8 inch copper or aluminum tubes at a 90 degree angle without brazing or flaring. SmartLock says standard wrenches align and tighten the components. Technicians can skip open flames on the install.

What tube materials do SmartLock elbow unions connect?

SmartLock Elbow Unions in the catalog sample connect copper or aluminum tube. The ELUN1200, ELUN3400 and ELUN7800 descriptions each name copper or aluminum tubes joined at 90 degrees. Each of those records lists aluminum alloy as the fitting material.

What comes in the box with a SmartLock elbow union?

The SmartLock ELUN3800 elbow union is listed as pre-assembled with one elbow union body, two union nuts, two ferrules and one positioning strip. The ELUN1200, ELUN3400 and ELUN7800 list the same contents. Check the product page for the full contents list, since the catalog excerpt continues past the positioning strip.

Which sizes of elbow union does SmartLock list?

The catalog sample for Elbow Unions shows SmartLock fittings in 3/8 inch, 1/2 inch, 3/4 inch and 7/8 inch, along with a 5/16 inch x 3/8 inch fitting. Model numbers include ELUN3800, ELUN1200, ELUN3400 and ELUN7800. Confirm the exact tube diameter before choosing a size.

Does an elbow union reduce flow?

The 5/16 inch x 3/8 inch SmartLock elbow union record says there is no reduction in flow. Elbow Unions turn a tube run at 90 degrees. Check each model's product page before assuming the same statement applies to other sizes.

Didn't find what you're looking for? 
Let us know
.