Apply to be a TradeMaster!
Main product image of 3/4" Elbow Union
Magnifying glass
Hover image to zoom

3/4" Elbow Union

Brand:
SmartLock
SKU:
ELUN3400
Rating:
(0)
Q&A:
(0)
3/4" Elbow Union
Magnifying glass
Hover image to zoom
$52.50 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum Alloy

Description

–

3/4" Elbow Union (ELUN3400) - SmartLock Compression Fitting

Connect 3/4" copper or aluminum tubes at a 90° angle without brazing or flaring. SmartLock ELUN3400 uses patented metal-to-metal sealing technology for permanent, zero-leak joints under pressure. Standard wrenches align and tighten components automatically, letting technicians skip open flames and finish installs faster.


What's in the Box (pre-assembled)

  • One SmartLock ELUN3400 elbow union body
  • Two union nuts
  • Two ferrules
  • One positioning strip

Key Features

  • No brazing or flaring required. Tighten nuts to seal tubes without heat or flame.
  • 90° angle connection. Built-in elbow allows tight-space installations without separate fittings.
  • Automatic alignment. Positioning strip holds ferrules and body in perfect alignment for smooth assembly.
  • Metal-to-metal seal. Compression ferrules deform to seal under high pressure for lasting, leak-free joints.
  • Over-torque prevention. Built-in stops prevent nuts from overtightening and damaging the fitting.
  • Corrosion-resistant finish.

Compatibility

  • Works with all common refrigerants, including R-410A, R-22, R-134a, R-744, R-717 and A2L blends.
  • Suitable for copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections.

Installation & Tools

  • Tools needed. Standard open-end or adjustable wrenches only.
  • Installation tip. Hand-start nuts on tubes, then wrench-tighten until the fitting's torque stop engages.

Specs

–
Size:

3/4"

Material:

Aluminum Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy