Apply to be a TradeMaster!
Main product image of 13" x 13" Insulated Magnetic Cover for Aluminum Registers & Vents
Magnifying glass
Hover image to zoom

13" x 13" Insulated Magnetic Cover for Aluminum Registers & Vents

SKU:
ELMDFT-10X10-A
Rating:
(23)
Q&A:
(2)
13" x 13" Insulated Magnetic Cover for Aluminum Registers & Vents
Magnifying glass
Hover image to zoom
$26.50 each
In Stock
In Stock
Get 47 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Color
White
Product Highlight: Used With
Aluminum Registers & Vents

Specs

–
Material:

ABS

Diffuser Size:

10" x 10"

Color:

White

Overall Size:

13" x 13"

Features:

Magnetic

Insulated

Product Type:

Register/Vent Cover

Used With:

Aluminum Registers & Vents

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9" x 9" (Overall Size) Insulated Magnetic Cover for Aluminum Registers & Vents
SKU: ELMDFT-6X6-A
Elima-Draft

Product Reviews

4.7 out of 23 reviews
91% would recommend this product
4.7
out of 23 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
4%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Excellent!

I used these to cover several aluminum ceiling vents/diffusers for our Central AC system installed this past March. They were easy to install and will save us from loosing heat this winter from our energy efficient fireplace but also keep any lingering cold air/drafts out. They were easy to install and I even used the 8" x 8" (inner dimensions) for the 7" x 7" returns. I was nervous that they wouldn't fit as the magnets line up perfectly with the screws for all others but they worked. I highly recommend.
VS

Most Liked Negative Review

Not for me......

Bought the 13x13 cover. There was an area dead center about 4" in diameter that had a flat finish unlike the glossy finish in the remaining area. The exposed side of the cover is branded with 1/2" lettering which you can barely see in the ad. You can also see a bit of the nipple from the injection mold. And it has a slight warp. These seem minor but are unacceptable to me. The magnets are strong enough to hold the cover in place.
Showing 1-10 of 23 reviews

I would buy this again

Works great at my home Cover's A/C vents perfectly
Art
Medway, MA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Fast shipping and product works as described. Stops drafts and seals tightly. Sizing was perfect as well
Joe B
Pa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly

No issues. Seems well made
MW
Long Island, NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

No complaints about this product. Does what it is supposed to do. I was leary they would fall off alot but the magnets are strong and they work very well.
GT
Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and super customer service

I bought 2 covers. Installation was simple and are very effective at eliminating the draft from the AC vents. SupplyHouse customer service was very helpful as I was missing one of the two covers in my original order. After a short email to alert them of the issue, customer service quickly responded and shipped the missing cover. Shipping was fast.
Doug
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for me......

Bought the 13x13 cover. There was an area dead center about 4" in diameter that had a flat finish unlike the glossy finish in the remaining area. The exposed side of the cover is branded with 1/2" lettering which you can barely see in the ad. You can also see a bit of the nipple from the injection mold. And it has a slight warp. These seem minor but are unacceptable to me. The magnets are strong enough to hold the cover in place.
paljack
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Draft stopper

Works as advertised. Stopped the draft coming from the AC vents.
Scott
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific Product

I could feel a draft from overhead vents. I hesitated purchasing due to the price snd the number of vents but this product did the trick.
Teresa
Boston, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

My first order was so satisfying appearance ease of insulation I ordered two more. This is my third review which I hope is the last
Phil C
Fishkill, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product worked well covering an exhaust fan opening

The magnets make installation a snap
Joe
Baltimore, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How do these magnetic vent covers work on aluminum?

Asked by RickM 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They are designed to connect to the steel screws used with aluminum registers.

Was this review helpful to you?

Q: If these covers are for aluminum vents, how does the magnetic function work?

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The magnets on the covers are designed to create a magnetic draw between the magnets and the steel mounting screws that secure the aluminum vents.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy