Apply to be a TradeMaster!
Main product image of 2" Lever Handle Set with Square Mounting Hole Faucet, 45918C
Magnifying glass
Hover image to zoom

2" Lever Handle Set with Square Mounting Hole Faucet, 45918C

Brand:
Elkay
SKU:
45918C
Rating:
(0)
Q&A:
(0)
2" Lever Handle Set with Square Mounting Hole Faucet, 45918C
Magnifying glass
Hover image to zoom
45918C has been discontinued
Discontinued October 24, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length
2"
Product Highlight: Material
Chrome Plated Brass

Description

–

2" Lever Handle Set with Square Mounting Hole Faucet


This Elkay 45981C 2" Lever Handle Set includes both the hot and cold chrome plated brass handles. This handle replacement kit also includes the color indexes (1-Red, 1-Blue) and two new handle screws so you have everything you need to replace your handle set. This kit is for Elkay faucet stems with a square broach.


Items Included

  • Hot Handle
  • Cold Handle
  • Red (Hot) Color Index
  • Blue (Cold) Color Index
  • Handle Screw (Qty 2)

Specs

–
Product Type:

Faucet

Type:

Lever Handle Set

Length:

2"

Material:

Chrome Plated Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm