Apply to be a TradeMaster!
Main product image of WaterSentry Plus Replacement Filter
Magnifying glass
Hover image to zoom
WaterSentry Plus Replacement Filter
Magnifying glass
Hover image to zoom
55898C has been discontinued
Discontinued May 24, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
WaterSentry Plus Replacement Filter
Brand:
Elkay
SKU:51300C
(1)
Order by today, receive 326 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Height
12"
Product Highlight: Diameter (Inches)
3-1/2" Diameter

Description

–
Water filters provide cleaner, great tasting water for drinking fountains, water coolers and bottle fillers. All of our filters are made with activated carbon to improve taste and odor. Many also reduce contaminants such as lead. Elkay’s filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Product Features
  • Replacement filter for models with WaterSentry Plus filtration system (Bottle Fillers).
  • Filter should be replaced every 3,000 gallons or 1 year after installation.
  • Equipped with quick-disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.

Specs

–
Flow Rate (GPM):

1.5

Max Water Temp (°F):

100°F

Service Life:

3000 Gallons

Cartridge Life:

1 Year

Height:

12"

Diameter (Inches):

3-1/2"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Lead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm