The Elkay WaterSentry Plus Replacement Filter (51300C) is an NSF-certified water filtration cartridge engineered for Elkay ezH2O bottle filling stations and drinking fountains. This filter reduces lead, chlorine taste and odor, and particulates (Class 1) to deliver cleaner, great-tasting water in commercial and institutional settings. Built with activated carbon media and a spun polypropylene prefilter, it installs in seconds with a quarter-turn quick-disconnect and automatic shut-off valve. With a 3,000-gallon capacity and 12-month service life, the 51300C keeps high-traffic water stations operating reliably while protecting users from common contaminants.
The Elkay 51300C filter is designed as a direct replacement for models equipped with the WaterSentry Plus filtration system, commonly found in Elkay ezH2O bottle filling stations and combination drinking fountains. This filter supersedes the older 55898C model. Installation requires an existing filter head and bracket assembly compatible with Elkay's quarter-turn quick-disconnect system. Verify your unit's model number and existing filter type before ordering to ensure proper fit.
To install the 51300C, turn off the water supply to the unit and relieve pressure by dispensing water through the bubbler or bottle filler. Remove the old filter by rotating it a quarter turn counterclockwise until it releases from the filter head. Insert the new 51300C cartridge into the filter head and rotate a quarter turn clockwise until it locks into place and the automatic inlet valve opens. Turn the water supply back on and check for leaks. After installation, flush the filter by dispensing water for approximately 5 minutes to remove any carbon fines and activate the media. Replace the filter cartridge every 3,000 gallons or 12 months, whichever occurs first, to maintain optimal water quality and system performance.
Note: Mounting screws, filter head, and bracket are not included and must be purchased separately if not already installed.
The Elkay 51300C filter is backed by Elkay's standard warranty.
A: No, Elkay manufactures multiple filter models for different systems. The 51300C WaterSentry Plus filter is designed specifically for ezH2O bottle filling stations and fountains equipped with the WaterSentry Plus filtration system. Other Elkay units may require different filter cartridges such as the WaterSentry or WaterSentry VII. Always verify your unit's model number and existing filter type before ordering a replacement to ensure compatibility.
A: Elkay recommends replacing the 51300C WaterSentry Plus filter every 3,000 gallons or once per year, whichever comes first. High-traffic installations may reach the gallon capacity sooner, while lower-use locations will typically replace on the annual schedule. Regular replacement maintains filtration performance and protects water quality.
| Approvals: | NSF 372 NSF 53 NSF 42 |
|---|---|
| Application: | Replacement Filter |
| Flow Rate (GPM): | 1.5 |
| Max Water Temp (°F): | 100°F |
| Service Life: | 3000 Gallons |
| Cartridge Life: | 1 Year |
| Height (Inches): | 9.5" |
| Diameter (Inches): | 3-1/2" |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Lead |