Apply to be a TradeMaster!
Main product image of Cane Apron for HAC, HVR, EMABF & VRC Models (Stainless), 98324C
Magnifying glass
Hover image to zoom

Cane Apron for HAC, HVR, EMABF & VRC Models (Stainless), 98324C

Brand:
Elkay
SKU:
98324C
Rating:
(0)
Q&A:
(0)
Cane Apron for HAC, HVR, EMABF & VRC Models (Stainless), 98324C
Magnifying glass
Hover image to zoom
$287.76 each
In Stock
In Stock
Get 10 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.


  • Cane touch apron designed for use in specific bi-level applications.
  • For when coolers or bottle fillers are installed on an exposed wall.
  • Designed for ADA compliance.
  • Provides the mandatory 27" (686 mm) floor to underside requirement for detection in a circulation path when
  • properly installed.
  • Stainless steel finish is corrosion resistant and attractive.

Specs

–
Application:

Cooler

Type:

Cane Aprons

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy