Apply to be a TradeMaster!
Main product image of Crosstown Stainless Steel 26-3/8" x 14-3/8" x 1-1/4" Bottom Grid
Magnifying glass
Hover image to zoom

Crosstown Stainless Steel 26-3/8" x 14-3/8" x 1-1/4" Bottom Grid

Brand:
Elkay
SKU:
CTXBG2614
Rating:
(0)
Q&A:
(0)
Crosstown Stainless Steel 26-3/8" x 14-3/8" x 1-1/4" Bottom Grid
Magnifying glass
Hover image to zoom
$91.70 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Features:
  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposal.
  • Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specs

–
Finish:

Polished Stainless Steel

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy