Apply to be a TradeMaster!
Main product image of 18" x 14-1/2" x 11", 18 Gauge Hand Sink with Dual Side Splashes and Faucet (Stainless Steel), EHS-18-SSX
Magnifying glass
Hover image to zoom

18" x 14-1/2" x 11", 18 Gauge Hand Sink with Dual Side Splashes and Faucet (Stainless Steel), EHS-18-SSX

Brand:
Elkay
SKU:
EHS-18-SSX
Rating:
(0)
Q&A:
(0)
18" x 14-1/2" x 11", 18 Gauge Hand Sink with Dual Side Splashes and Faucet (Stainless Steel), EHS-18-SSX
Magnifying glass
Hover image to zoom
$476.54 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length
Product Highlight: Material
Stainless Steel

Description

–
18" x 14-1/2" x 11", 18 Gauge Hand Sink with Dual Side Splashes and Faucet (Stainless Steel)

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Features:
  • High quality 18 gauge, type 3 series stainless steel.
  • Dual side splashes help keep surounding areas free of water.
  • Lead free faucet and strainer included with product.
  • NSF Certified
  • Full length 6" backsplash.
  • 1-1/2" drain opening.

Specs

–
Product Type:

Faucet

Type:

Lever Handle Set

Length (Inches):

11"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy