Apply to be a TradeMaster!
Main product image of Single Level Filter Maintenance Kit w/ Filter
Magnifying glass
Hover image to zoom

Single Level Filter Maintenance Kit w/ Filter

Brand:
Elkay
SKU:
EZFMK
Rating:
(0)
Q&A:
(0)
Single Level Filter Maintenance Kit w/ Filter
Magnifying glass
Hover image to zoom
$238.52 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Retrofit drinking water products for faster filter changes so you can continue providing cleaner water. Cut filter replacement time in half with this retrofit cooler wrapper that features an integrated side panel for quick access to the filter and water shut-off valve. No need to remove the entire wrapper. Ideal for schools, hospitals and other busy commercial spaces.

Included:
  • One stainless steel wrapper with side access panel (for single level stations) and filter


Features:
  • Cooler side panel provides convenient access to filter, water shut-off valve, and power supply without removing entire wrapper
  • Two alignment pins on the panel make it easy to attach
  • At least 36 in. of space on left side of drinking water unit is recommended
  • Retrofit kit is compatible with Elkay EZ/LZ single-level filtered coolers and bottle filling stations
  • WaterSentry 51300C 3,000-gallon filter is tested and certified to NSF 42 and 53 for the reduction of lead, Class 1 particulate, chlorine taste and odor
  • Kit includes cooler wrapper with side access panel, 51300C water filter, security Torx bit and screws

Specs

–
Application:

Retrofit Filter System

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy