Apply to be a TradeMaster!
Main product image of Bi-Level Filter Maintenance Kit w/ Filter
Magnifying glass
Hover image to zoom

Bi-Level Filter Maintenance Kit w/ Filter

Brand:
Elkay
SKU:
EZFMTLK
Rating:
(0)
Q&A:
(0)
Bi-Level Filter Maintenance Kit w/ Filter
Magnifying glass
Hover image to zoom
$238.52 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Cut filter replacement time in half with this retrofit wrapper for bi-level coolers and bottle filling stations. Wrapper features an integrated side panel for quick access to the filter and water shut-off valve. No need to remove the entire wrapper. Ideal for schools, hospitals and other high-traffic commercial spaces.

Included:
  • One stainless steel wrapper with side access panel (for bi-level stations) and filter


Features:
  • Cooler side panel provides convenient access to filter, water shut-off valve, and power supply without removing entire wrapper
  • Two alignment pins on the panel make it easy to attach
  • At least 36 in. of space on left side of drinking water unit is recommended
  • Retrofit kit is compatible with Elkay EZ/LZ bi-level filtered coolers and bottle filling stations
  • WaterSentry 51300C 3,000-gallon filter is tested and certified to NSF 42 and 53 for the reduction of lead, Class 1 particulate, chlorine taste and odor
  • Kit includes cooler wrapper with side access panel, 51300C water filter, security Torx bit and screws

Specs

–
Application:

Retrofit Filter System

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy