Apply to be a TradeMaster!
Main product image of Elkay Glass Filler
Magnifying glass
Hover image to zoom

Elkay Glass Filler

Brand:
Elkay
SKU:
LK1110
Rating:
(0)
Q&A:
(0)
Elkay Glass Filler
Magnifying glass
Hover image to zoom
$323.81 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Chrome

Description

–
Gooseneck glass filler for use with our water coolers and drinking fountains with glass filler prep option.

Included:
  • Glass filler


Features:
  • Instructions included to install in non-glass, filler-prepped coolers and fountains.
  • Gooseneck filler.
  • Plastic push lever control.
  • Stainless steel.
  • Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.

Specs

–
Material:

Stainless Steel

Finish:

Chrome

Application:

Residential

Multifamily

Approvals:

NSF 61

NSF 372

Product Type:

Faucet

Type:

Glass Fillers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy