Apply to be a TradeMaster!
Main product image of Flexi-Guard Classroom Bubbler, LK1141A
Magnifying glass
Hover image to zoom

Flexi-Guard Classroom Bubbler, LK1141A

Brand:
Elkay
SKU:
LK1141A
Rating:
(0)
Q&A:
(0)
Flexi-Guard Classroom Bubbler, LK1141A
Magnifying glass
Hover image to zoom
$331.86 each
In Stock
In Stock
Get 7 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Chrome-plated Brass

Description

–
Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.

Features:
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard that protects against injury and microorganisms from growing on it.
  • Push-button valve bubbler designed so that water never comes in contact with lead-containing materials.
  • Built-in adjustable water volume control regulates flow from 20 PSI to 105 PSI.
  • Heavy chrome-plated body with a 1/2" (13mm) straight pipe thread connection.
  • Requires one faucet hole.
  • 2-5/8" max from centerline of bubbler to edge of sink bowl for countertop installations.

Specs

–
Approvals:

ASME A112.18.1

NSF 61

NSF 372

ADA & ICC A117.1

CSA B125.1

Finish:

Chrome

Application:

Classroom

Material:

Chrome-plated Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy