Apply to be a TradeMaster!
Main product image of 3-Hole Escutcheon Plate (Chrome)
Magnifying glass
Hover image to zoom

3-Hole Escutcheon Plate (Chrome)

Brand:
Elkay
SKU:
LK132CR
Rating:
(0)
Q&A:
(0)
3-Hole Escutcheon Plate (Chrome)
Magnifying glass
Hover image to zoom
$34.86 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Zinc
Product Highlight: Used With
LKGT3031, LKGT3032

Description

–
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Decorative plate covers 3 faucet holes. For LKGT3031 and LKGT3032 faucets.

Features
  • Material: Zinc
  • Accessory Type : Soap Dispensers + Escutcheons
  • Dimensions: L: 10, W: 2.75, H: .25
  • Application Type: Residential/Multi-Family

Specs

–
Product Type:

Soap Dispenser Replacement Part

Finish:

Chrome

Number of Holes:

3

Material:

Zinc

Used With:

LKGT3031

LKGT3032

Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy