Apply to be a TradeMaster!
Main product image of Stainless Steel Body and Conical Strainer Basket w/ Flex Stem and Rubber Stopper, LK35
Magnifying glass
Hover image to zoom

Stainless Steel Body and Conical Strainer Basket w/ Flex Stem and Rubber Stopper, LK35

Brand:
Elkay
SKU:
LK35
Rating:
(1)
Q&A:
(0)
Stainless Steel Body and Conical Strainer Basket w/ Flex Stem and Rubber Stopper, LK35
Magnifying glass
Hover image to zoom
$68.92 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Stainless Steel Body and Conical Strainer Basket w/ Flex Stem and Rubber Stopper

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

  • Designed to fit 3-1/2" (89mm) drain opening with an overall flange size of 4-1/2" (114mm).
  • 1-1/2" O.D. x 4" chrome plated brass tailpiece.
  • Strainer Basket with Metal Stem and Rubber Seal.
  • Type 304 stainless steel body.
  • Polished finish.

Specs

–
Type:

Drain Fitting

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Strainer fell apart in 6 months

The threads on the knob of the strainer stripped out in only 6 months of use, causing the whole strainer basket assembly to fall apart.
Joe
PA
15 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy