Apply to be a TradeMaster!
Main product image of Extra Long Installation Screws and Clips (set of 14), LK363
Magnifying glass
Hover image to zoom

Extra Long Installation Screws and Clips (set of 14), LK363

Brand:
Elkay
SKU:
LK363
Rating:
(8)
Q&A:
(0)
Extra Long Installation Screws and Clips (set of 14), LK363
Magnifying glass
Hover image to zoom
$18.51 each
In Stock
In Stock
Get 24 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
1-1/10" Depth
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Width (Inches)
4-3/5" Width
Product Highlight: Material
Brass

Description

–
Extra Long Installation Screws and Clips (set of 14) for U-Channel Sinks

Specs

–
Product Type:

Clip Set

Screw

Depth (Inches):

1-1/10"

Length (Inches):

1-1/2"

Width (Inches):

4-3/5"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Works great

Received this item quickly and pricing was great.
Tequila
Reno
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Absolutely what I needed for thicker counter top sink installation
Great
SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the size needed.

Went on great.
SAS
St Marys
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job.

Needed extra long mounting screws for sink installation, these worked just fine.
Luke
Pittsburgh, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for!

We purchased a Kohler drop in stainless steel sink from our local distributor, not knowing that the screws included with the sink were way too short, about an inch to be exact. The clips were fine, but the screws would never work. I took the chance and googled "screws and clips" and your website popped up. One of your reviewers mention that these extra long screw worked for him, so I took the chance and ordered a pack. Bingo - the clips look exactly like the ones included with the sink, but the screws are much longer, and are exactly what we needed. And they were so easy to install as well. Thank you for having them included in your inventory. The sink we purchased was a special order and non-returnable, so this was the fix we needed - thank you!
Brenda
NY
4 years ago
Was this review helpful to you?

Completely satisfied

The entire process of my order was just as they said it would be.
Jimmy
KCMO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simply works

Used it for 1.5" countertop. Should be the standard
Ladek
Massachusettes
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awsom product, worked really good.

For kitchen sinks.
Kay
Worthington Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy