Apply to be a TradeMaster!
Main product image of Single Hole w/ Concealed Deck Faucet w/ 8" Gooseneck Spout 4" Wristblade Handles (Chrome), LK500GN08T4
Magnifying glass
Hover image to zoom

Single Hole w/ Concealed Deck Faucet w/ 8" Gooseneck Spout 4" Wristblade Handles (Chrome), LK500GN08T4

Brand:
Elkay
SKU:
LK500GN08T4
Rating:
(0)
Q&A:
(0)
Single Hole w/ Concealed Deck Faucet w/ 8" Gooseneck Spout 4" Wristblade Handles (Chrome), LK500GN08T4
Magnifying glass
Hover image to zoom
$278.17 each
In Stock
In Stock
Get 5 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Chrome-plated Brass

Description

–
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Features:
  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified and tested to NSF/ANSI/CAN 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts also included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.

Specs

–
Type:

Manual

Approvals:

NSF 372

CEC

ADA & ICC A117.1

NSF 61

CSA B125.1

ASME A112.18.1

Finish:

Chrome

Material:

Chrome-plated Brass

Application:

Scrub

Handwash

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy