Apply to be a TradeMaster!
Main product image of Chrome Plated Brass Drain Fitting w/ 2" Perforated Grid Strainer, Stainless Steel Tailpiece, LK8
Magnifying glass
Hover image to zoom

Chrome Plated Brass Drain Fitting w/ 2" Perforated Grid Strainer, Stainless Steel Tailpiece, LK8

Brand:
Elkay
SKU:
LK8
Rating:
(1)
Q&A:
(0)
Chrome Plated Brass Drain Fitting w/ 2" Perforated Grid Strainer, Stainless Steel Tailpiece, LK8
Magnifying glass
Hover image to zoom
$81.97 each
In Stock
In Stock
Get 1 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Stainless Steel

Description

–


Features
  • Type 304 stainless steel body and grid strainer
  • Fits 2" (51mm) opening
  • Polished finish
  • Type 304 stainless steel 1-1/2" (38mm) x 4" (102mm) tailpiece

Specs

–
Finish:

Chrome

Type:

Drain Fitting

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy this again

Great selection and quick delivery. I am happy I found them.
POP
Soddy Daisy, Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy