Apply to be a TradeMaster!
Main product image of 8" Centerset w/ Exposed Deck Faucet w/ 8" Gooseneck Spout 4" Wristblade Handles (Chrome), LK810GN08T4
Magnifying glass
Hover image to zoom

8" Centerset w/ Exposed Deck Faucet w/ 8" Gooseneck Spout 4" Wristblade Handles (Chrome), LK810GN08T4

Brand:
Elkay
SKU:
LK810GN08T4
Rating:
(0)
Q&A:
(0)
8" Centerset w/ Exposed Deck Faucet w/ 8" Gooseneck Spout 4" Wristblade Handles (Chrome), LK810GN08T4
Magnifying glass
Hover image to zoom
$296.92 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Wrist Blade

Description

–
This centerset kitchen faucet installs on the deck using 3 faucet holes and has two 4 in. wrist blade handles for hot and cold control. It features an 8 in. gooseneck spout and a 1.5 gpm flow rate with a quarter turn ceramic disc valve.
  • 1.5 gpm flow rate
  • Deck mount installation
  • Centerset layout with 8 in. faucet hole spread
  • Requires 3 faucet holes
  • Quarter turn ceramic disc valve
  • 1/2 in. NPSM male valve connection
  • Chrome-plated brass construction
  • ADA and ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, and NSF 372 compliant

Specs

–
Approvals:

CEC

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Connection Type:

NPSM

Application:

Foodservice

Installation Type:

Deck Mount

Finish:

Chrome

ADA:

Yes

Max Deck Thickness:

1.25"

Type:

Manual

Flow Rate (GPM):

1.5

Material:

Brass

Valve Type:

Ceramic Disc

Number of Handles:

2

Connection Size:

1/2"

Number of Holes:

3

Handle Style:

Wrist Blade

Product Type:

Commercial Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy