Apply to be a TradeMaster!
Main product image of Chrome Plated Brass Body w/ Perforated 3" Grid Strainer w/ LKADOS Offset Tailpiece, LKAD18
Magnifying glass
Hover image to zoom

Chrome Plated Brass Body w/ Perforated 3" Grid Strainer w/ LKADOS Offset Tailpiece, LKAD18

Brand:
Elkay
SKU:
LKAD18
Rating:
(0)
Q&A:
(0)
Chrome Plated Brass Body w/ Perforated 3" Grid Strainer w/ LKADOS Offset Tailpiece, LKAD18
Magnifying glass
Hover image to zoom
$121.17 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Chrome Plated Brass Body w/ Perforated 3" Grid Strainer w/ LKADOS Offset Tailpiece

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

    Perforated 3" grid strainer. 1-1/2" O.D. x 4" tailpiece.

Specs

–
Finish:

Chrome

Type:

Drain Fitting

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy