Apply to be a TradeMaster!
Main product image of Stainless Steel Body and Strainer Basket w/ Flex Stem and Rubber Stopper, LKAD35
Magnifying glass
Hover image to zoom

Stainless Steel Body and Strainer Basket w/ Flex Stem and Rubber Stopper, LKAD35

Brand:
Elkay
SKU:
LKAD35
Rating:
(0)
Q&A:
(0)
Stainless Steel Body and Strainer Basket w/ Flex Stem and Rubber Stopper, LKAD35
Magnifying glass
Hover image to zoom
$106.62 each
In Stock
In Stock
Get 4 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Stainless Steel

Description

–


Features
  • Basket and body made of 300 series stainless steel
  • Basket has flex-stem and rubber stopper
  • Designed to fit 3-1/2" drain opening with an overall flange size of 4-1/2"
  • Comes with LKADOS offset tailpiece
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

  • LKADOS chrome plated brass offset tailpiece.
  • Strainer Basket with Rubber Stopper.

Specs

–
Type:

Drain Fitting

Material:

Brass

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy