Apply to be a TradeMaster!
Main product image of Dart Canyon Stainless Steel 6-7/16" x 21-1/2" x 2-1/2" Colander
Magnifying glass
Hover image to zoom

Dart Canyon Stainless Steel 6-7/16" x 21-1/2" x 2-1/2" Colander

Brand:
Elkay
SKU:
LKC0722LSS
Rating:
(0)
Q&A:
(0)
Dart Canyon Stainless Steel 6-7/16" x 21-1/2" x 2-1/2" Colander
Magnifying glass
Hover image to zoom
$113.96 each
In Stock
In Stock
Get 1 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Features:
  • CUSTOM SIZED: Colander extends the length of the sink, securely resting on the outer edges; conveniently slides from side to side during tasks.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist rust and stains.
  • WALNUT WOOD HANDLES: Attractive walnut handles for ease of use and to enhance the look of the sink; coordinates with optional walnut cutting board.
  • BEAUTIFULLY FINISHED: Colander steel is finished to coordinate with the look of the Dart Canyon sink.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposal.
  • MULTIUSE FUNCTIONALITY: ldeal for draining water from pans, rinsing fruits and vegetables or drying flatware.

Specs

–
Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy