Apply to be a TradeMaster!
Main product image of 3-1/2" Drain Fitting Deep Strainer Basket
Magnifying glass
Hover image to zoom

3-1/2" Drain Fitting Deep Strainer Basket

Brand:
Elkay
SKU:
LKDD
Rating:
(0)
Q&A:
(0)
3-1/2" Drain Fitting Deep Strainer Basket
Magnifying glass
Hover image to zoom
$66.25 each
In Stock
In Stock
Get 15 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Brushed

Description

–
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Features:
  • Designed to fit 3-1/2" (89mm) drain opening with an overall flange size of 4-1/2" (114mm).
  • BRUSHED FINISH: Brushed stainless steel makes for an eye-catching, textured finish that coordinates well with most sinks.
  • EXTRA-DEEP STRAINER BASKET: Removable basket is 2-1/4" deep to catch food scraps. Handle allows for easy removal and minimizes contact with scraps.
  • DRAIN COVER: Durable stainless steel cover fits securely into drain opening to fill sink with water for soaking dishes and cleaning household items.

Specs

–
Material:

Stainless Steel

Application:

Multifamily

Residential

Approvals:

ASME A112.18.2

CSA B125.2

Finish:

Brushed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy