Apply to be a TradeMaster!
Main product image of Crosstown Black Silicone 11-7/8" x 16-3/4" x 3/8" Drying Rack
Magnifying glass
Hover image to zoom

Crosstown Black Silicone 11-7/8" x 16-3/4" x 3/8" Drying Rack

Brand:
Elkay
SKU:
LKDR1317RU
Rating:
(0)
Q&A:
(0)
Crosstown Black Silicone 11-7/8" x 16-3/4" x 3/8" Drying Rack
Magnifying glass
Hover image to zoom
$52.47 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicone
Product Highlight: Finish
Black

Description

–
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Features:
  • DUAL-PURPOSE CUTTING BOARDS: Rest boards on interior tier to prep. Rotate boards on upper tier to cover sink and extend countertop while entertaining.
  • MULTIPURPOSE: Use to dry glassware, dishes, fruits and vegetables or use it as a trivet.
  • LOW PROFILE: Sleek design can be conveniently rolled up when not in use.
  • NON-SLIP: Silicone material prevents slipping, keeping drying items secure when in use.
  • HEAT SAFE: Made of steel and silicone, drying rack can handle temperatures up to 365° F.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.

Specs

–
Material:

Silicone

Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy