Apply to be a TradeMaster!
Main product image of Perfect Drain Fitting Type 304 Stainless Steel Body and Strainer (Chrome)
Magnifying glass
Hover image to zoom

Perfect Drain Fitting Type 304 Stainless Steel Body and Strainer (Chrome)

Brand:
Elkay
SKU:
LKPDQ1CR
Rating:
(0)
Q&A:
(0)
Perfect Drain Fitting Type 304 Stainless Steel Body and Strainer (Chrome)
Magnifying glass
Hover image to zoom
$80.47 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Stainless Steel

Description

–
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Features:
  • Conical strainer basket with metal stem and rubber seal.
  • 1-1/2" O.D. x 4" Type 304 stainless steel tailpiece.
  • PERFECT DRAIN FITTING: Designed for use with Elkay quartz sinks with Perfect Drain.

Specs

–
Finish:

Chrome

Material:

Stainless Steel

Application:

Multifamily

Residential

Approvals:

ASME A112.18.2

CSA B125.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy