The Day Savers – A National Tradesmen Day Contest
Main product image of Perfect Drain Fitting Type 304 Stainless Steel Body and Strainer (Lustrous Steel)
Magnifying glass
Hover image to zoom

Perfect Drain Fitting Type 304 Stainless Steel Body and Strainer (Lustrous Steel)

Brand:
Elkay
SKU:
LKPDQ1LS
Rating:
(0)
Q&A:
(0)
Perfect Drain Fitting Type 304 Stainless Steel Body and Strainer (Lustrous Steel)
Magnifying glass
Hover image to zoom
$69.61 each
In Stock
In Stock
Get 8 Thu, Sep 3
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Lustrous Steel

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Features:
  • Conical strainer basket with metal stem and rubber seal.
  • 1-1/2" O.D. x 4" Type 304 stainless steel tailpiece.
  • PERFECT DRAIN FITTING: Designed for use with Elkay quartz sinks with Perfect Drain.

Specs

Approvals:

CSA B125.2

ASME A112.18.2

Application:

Multifamily

Residential

Material:

Stainless Steel

Finish:

Lustrous Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy