Apply to be a TradeMaster!
Main product image of Drain Fitting with Removable Basket Strainer and Rubber Stopper Mocha, LKQS35MC
Magnifying glass
Hover image to zoom

Drain Fitting with Removable Basket Strainer and Rubber Stopper Mocha, LKQS35MC

Brand:
Elkay
SKU:
LKQS35MC
Rating:
(0)
Q&A:
(0)
Drain Fitting with Removable Basket Strainer and Rubber Stopper Mocha, LKQS35MC
Magnifying glass
Hover image to zoom
$63.39 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polymer
Product Highlight: Color
Mocha

Description

–
Drain Fitting with Removable Basket Strainer and Rubber Stopper Mocha

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards we have what you need. Our accessories make the time at your kitchen prep bar or laundry sink more convenient efficient and effortless.

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink. Available in 16 beautiful hues.
  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • DRAIN OPENING: For sinks with a 3-1/2" drain opening.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.

Specs

–
Type:

Drain Fitting

Material:

Polymer

Color:

Mocha

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy