Apply to be a TradeMaster!
Main product image of In-wall Mounting Plate for Single-station Non-refrigerated Fountains
Magnifying glass
Hover image to zoom

In-wall Mounting Plate for Single-station Non-refrigerated Fountains

Brand:
Elkay
SKU:
MPW101
Rating:
(0)
Q&A:
(0)
In-wall Mounting Plate for Single-station Non-refrigerated Fountains
Magnifying glass
Hover image to zoom
$220.46 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Finish
Black

Description

–
We carry a range of mounting frames, plates and other installation support systems to properly position and enhance our refrigerated and non-refrigerated bottle filling stations, water coolers, drinking fountains and chillers of all configurations.

Included:
  • Mounting Plate


Features:
  • Universal design provides extra support when mounting on-wall single-station models.
  • Plate can be installed directly to studs or in conjunction with ML100 mounting legs (optional accessory sold separately).
  • Constructed of heavy-gauge steel supporting up to 500 lbs.
  • Secures directly to a variety of load-bearing surfaces.
  • Adjustable height setting allows for adult or child ADA installation.
  • Built in the USA.

Specs

–
Application:

Office

Material:

Galvanized Steel

Type:

Mounting Options

Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy