Apply to be a TradeMaster!
Main product image of 3/8" Copper 90-Degree Short Radius Elbow (FTG x FTG)
Magnifying glass
Hover image to zoom

3/8" Copper 90-Degree Short Radius Elbow (FTG x FTG)

Brand:
Elkhart
SKU:
31456
Rating:
(0)
Q&A:
(0)
3/8" Copper 90-Degree Short Radius Elbow (FTG x FTG)
Magnifying glass
Hover image to zoom
$10.97 each
BOX UP & SAVE 15%
$465.50 box of 50
$9.31 each
In Stock
In Stock
Get 29 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Angle
90°
Product Highlight: Material
Copper

Specs

–
Angle:

90°

Connection Type:

Sweat

Size:

3/8"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy