Apply to be a TradeMaster!
Main product image of 3/8" Copper 90-Degree Long Turn Elbow (FTG x FTG)
Magnifying glass
Hover image to zoom

3/8" Copper 90-Degree Long Turn Elbow (FTG x FTG)

Brand:
Elkhart
SKU:
31896
Rating:
(0)
Q&A:
(0)
3/8" Copper 90-Degree Long Turn Elbow (FTG x FTG)
Magnifying glass
Hover image to zoom
$16.64 each
BOX UP & SAVE 15%
$353.50 box of 25
$14.14 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Angle
90°
Product Highlight: Material
Copper

Description

–
3/8" Copper 90° Long Turn Elbow (FTG x FTG)

Specs

–
Angle:

90°

Size:

3/8"

Material:

Copper

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy