Apply to be a TradeMaster!
Main product image of 635 BTU Compressor Refrigeration 1/5 HP (115V)
Magnifying glass
Hover image to zoom

635 BTU Compressor Refrigeration 1/5 HP (115V)

Brand:
Embraco
SKU:
EM65NR1
Rating:
(0)
Q&A:
(0)
635 BTU Compressor Refrigeration 1/5 HP (115V)
Magnifying glass
Hover image to zoom
$295.94 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
635 BTU Capacity
Product Highlight: Horse Power
1/5 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-12

Description

–
Embraco Compressor, R-134a, LBP 635 BTU, 115-1-60

  • BTU/LBP-10/130: 635
  • Discharge Size I.D.: 0.194"
  • Horse Power: 1/5
  • Hertz: 60
  • Oil Type: ALkylbenzene
  • Single Phase
  • Refrigerant Type: R12
  • Suction Size I.D.: 0.255"
  • Voltage: 115

Specs

–
Product Type:

Compressor

Capacity (BTU):

635

Horse Power:

1/5

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy