Apply to be a TradeMaster!
Main product image of 350 BTU Compressor Refrigeration 1/10 HP (115V)
Magnifying glass
Hover image to zoom

350 BTU Compressor Refrigeration 1/10 HP (115V)

Brand:
Embraco
SKU:
EMI30ER1
Rating:
(5)
Q&A:
(0)
350 BTU Compressor Refrigeration 1/10 HP (115V)
Magnifying glass
Hover image to zoom
$255.04 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
350 BTU Capacity
Product Highlight: Horse Power
1/10 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-12

Description

–
350 BTU Compressor Refrigeration 1/10 HP (115V)

Features:
  • Applications: Refrigerators, frozen food cabinets, frozen food display cases, display windows, etc.

Replaces:
  • Tecumseh - AZ1328D
  • Embraco - EM30SC, EM40NR, EM40SC, EMB30ER, EMI30ER
  • Sub Zero - 4201420, 4201430, 4201670, 4201860

Specs

–
Product Type:

Compressor

Capacity (BTU):

350

Horse Power:

1/10

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent customer service!

Product works great, and was fairly priced. The service was excellent, knowledgeable and the delivery was quick. I am completely satisfied! Many Thanks, J. Burns, Virginia
Jim
va.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 time I used on subzero refrig side

Used on 3 different subzero refrig. Section worked great,good price ,only thing it doesn't come with filter drier like the factory compressor does but that's all. And this is for a R12 unit just a reminder.
Brian R
Milford Ct.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast shipping

Thh shipping was unbelievably fast. Everything was in good condition. I wouldn't hesitate at all to buy from them again!
Drpsr
Syracuse,NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

SupplyHouse has been very great for me. This particular compressor, I have ordered 4 times now for various refrigerator projects. The shipping is fast. The packaging is great--box within a box and padding, and interior box well packaged for compressor. None have been damaged during transport. The price is very good, as you will know if you have researched for 2 seconds. I am very, very happy with this company. I do not normally leave reviews (unless I am very upset), but I wanted to go out of my way to say THANK YOU to Supply House for being such a great experience to purchase through.
Bodi
Southern Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FAST DELIVERY, GOOD PRODUCT, FAIR PRICE

THIS WAS A COMPRESSOR FOR A HIGH END APPLIANCE,
GREAT DANE
TUCSON AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy