Apply to be a TradeMaster!
Main product image of 1190 BTU Compressor Refrigeration 1/3+ HP (115V)
Magnifying glass
Hover image to zoom

1190 BTU Compressor Refrigeration 1/3+ HP (115V)

Brand:
Embraco
SKU:
FFI12HBX1
Rating:
(1)
Q&A:
(0)
1190 BTU Compressor Refrigeration 1/3+ HP (115V)
Magnifying glass
Hover image to zoom
$313.34 each
In Stock
In Stock
Get 60 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
1190 BTU Capacity
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A

Description

–

1190 BTU Compressor Refrigeration 1/3+ HP (115V)

The Embraco FFI12HBX1 is a 1190 BTU refrigeration compressor rated at 1/3+ horsepower and designed for 115V single-phase power. Using R-134A refrigerant, this compressor serves as a direct replacement for Whirlpool, GE, and Electrolux appliances as well as food service equipment, vending machines, bottle coolers, ice machines, and other commercial refrigeration systems.

Key Features & Benefits

  • 1190 BTU Cooling Capacity: Delivers reliable refrigeration performance for small to medium commercial and appliance applications.
  • 1/3+ Horsepower Motor: Provides sufficient power for consistent cooling cycles in compact refrigeration systems.
  • 115V Single-Phase Operation: Runs on standard residential and light commercial electrical service without requiring special wiring.
  • R-134A Refrigerant Compatibility: Works with environmentally safer R-134A refrigerant systems.
  • 60 Hertz Frequency: Designed for North American electrical standards.
  • Direct Replacement Design: Replaces Tecumseh models AE1413Y, AE2413Y, AE3440Y, AE3448Y, AE4440Y, AE4448Y, AEA2413YXA, AEA3440YXA, AEA4440YXA, AEA4448YXA, and TP1412Y.
  • Copeland Cross-Reference: Substitutes for Copeland model ARE41C3E-IAA.
  • Embraco Equivalency: Interchanges with Embraco models EGYS100HLP and EGY90HLP.
  • Sub Zero Compatibility: Listed as part number 7011799 for Sub Zero equipment.
  • Food Service and Vending Applications: Suitable for bottle coolers, ice machines, and vending machine refrigeration systems.

Compatibility & Requirements

This compressor requires installation by a qualified HVAC or refrigeration technician. Verify exact compatibility with your existing system by matching model numbers before ordering. Ensure the electrical supply matches the 115V, 60 Hz, single-phase specifications. Confirm that your system uses R-134A refrigerant. Additional refrigeration components such as line sets, filter driers, and capacitors must be purchased separately based on system requirements.

Installation & Care

Disconnect all electrical power before beginning installation. Remove the old compressor and confirm mounting configuration matches the FFI12HBX1. Install the compressor in the upright position with proper vibration isolation. Connect refrigerant lines using proper brazing techniques and install a new liquid line filter drier. Evacuate the system to remove moisture and air. Charge the system with the correct amount of R-134A refrigerant per system specifications. Restore electrical connections following the wiring diagram for your specific application. Test the compressor for proper operation and verify cooling performance. Inspect mounting bolts and refrigerant connections periodically for signs of loosening or leaks.

What's Included

  • FFI12HBX1 Refrigeration Compressor

Frequently Asked Questions

Q: Which compressor models does the FFI12HBX1 replace?
A: The FFI12HBX1 replaces Tecumseh models AE1413Y, AE2413Y, AE3440Y, AE3448Y, AE4440Y, AE4448Y, AEA2413YXA, AEA3440YXA, AEA4440YXA, AEA4448YXA, and TP1412Y, Copeland model ARE41C3E-IAA, Embraco models EGYS100HLP and EGY90HLP, and Sub Zero part number 7011799.

Q: What types of equipment can use this compressor?
A: This compressor works in Whirlpool, GE, and Electrolux appliances as well as food service equipment, vending machines, bottle coolers, ice machines, and other refrigeration systems requiring 1190 BTU capacity and R-134A refrigerant.

Specs

–
Capacity (BTU):

1190

Product Type:

Compressor

Horse Power:

1/3

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Yes 🙌 thank you so very much

Love it 😊 thank you for everything work great 😌
Jose Santiago
Reading pa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy