Apply to be a TradeMaster!
Main product image of 1065 BTU Compressor Refrigeration 1/3 HP (115V)
Magnifying glass
Hover image to zoom

1065 BTU Compressor Refrigeration 1/3 HP (115V)

Brand:
Embraco
SKU:
FFI10HBX1
Rating:
(37)
Q&A:
(1)
1065 BTU Compressor Refrigeration 1/3 HP (115V)
Magnifying glass
Hover image to zoom
$262.32 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A

Description

–
1065 BTU Compressor Refrigeration 1/3 HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.

Specs

–
Product Type:

Compressor

Horse Power:

1/3

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-in-1 Hard Start Kit for Refrigerators - 115v (1/3 - 1/4 HP)
SKU: RCO410
Supco

Product Reviews

4.92 out of 37 reviews
100% would recommend this product
4.92
out of 37 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
3%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

My kitchenaide freezer works again.

Physical measurements and data seem to be the same as old one replaced. So far so good. The next thing is just keep an eye on it to be sure reliability is trustworthy again.
VS

Most Liked Negative Review

Good Value for the money, however.....

This Embraco compressor is sold as a direct replacement for the Tecumseh compressor however the Embraco unit is slightly bigger and if you have a confined space you may run into issues of fitment other than that it appears to be a good unit.
Showing 1-10 of 37 reviews

Good price, quick shipping

True single door. Required some re-piping, but was not bad. Brought life to an old unit and customer was extremely happy.
Bollivar
St Charles
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Subzero freezer

Took the old one out. Brazed in the new one evacuated filled with R134a and the way it went. All good
7Gbcool
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Would buy again
CCR
Cottonwood , AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan this product many times in the future

Great little comp. I received and had this installed in a running resturant kitchen within 22 hours of the call after two other companies told them two weeks and they should just replace the unit. I have a customer for life thanks to Supply House.
So Cool
Three Rivers, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for flower cooler

Installed this compressor on 3 different flower coolers. Pulled about 5 amps at 15psig on suction r134a. All ran great
MIHomeRepairGuy
Detroit MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked n worked well

fit worked what else is there to say..
frenchman
Greybull, Wy
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is numero uno !!!

Y'all are number one in my book! Customer service, great turn over on delivery, great prices? What more can a small business ask for! Even on returns and refunds, you make it a smooth process.
RB
White Plains, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, cheap and fast

The headline says it all!
Cafewrench
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonable cost

I needed a replacement compressor for a built in 48" wide fridge and this compressor worked out great. Although runs a little warmer than the original. For the price it was a good choice. I will buy it again for my other jobs
7gbcool
Redford. MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far works fine for me

I bought few. They worked fine
Zima
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with the capacitor and relay? Is this the actual picture? It looks like it has 5 ports.

Asked by Keith 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not include cap or relay. No, it is a stock photo.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy